Shop All Ceiling Fans
Bansa Rose
22in White Integrated LED Flush Mount Fandelier Ceiling Fan with Adjustable Light, Remote, 7 Blade
Mfr # XY-FSD001
Zoro # G212489065
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bansa Rose
- MFR # XY-FSD001
- Zoro # G212489065
- UPC # 334182713336
- Country of Origin China
- Category Ceiling Fans
Description
The modern low-profile flush mount ceiling fan enhances any home interior with its LED light encased in sleek metal, ensuring a contemporary and inspiring ambiance. Featuring dimmable LED lights with three color options: pure white, neutral white, and warm white. it offers versatility in lighting to suit any mood or setting. Controlled effortlessly via remote, it also includes convenient features such as six-speed settings Low-Mid-High, a timer function 1/2/4/8 hours, and independent control of the light.This sophisticated fandelier ceiling fan not only saves energy but also exudes elegance and operates quietly, promising a prolonged lifespan. Designed to complement home decor while delivering superior functionality, it stands out as an optimal choice for both aesthetic enhancement and practical use in any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ignitor Kit (41-311)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-DUT-LF)
- AMERICAN LOUVER 10 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-10BK)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor Ceiling Fan with Light and Remote 5-Blade (FF-J5203AC)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor/Outdoor Ceiling Fan with Light 4-Blade (FF-J5202AC)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50340)
- BRIGHTBOMB 42 in. Crusader Brushed Nickel Indoor Ceiling Fan (BR1679748)
- PROMINENCE HOME Bolivar, 52 in. Ceiling Fan with Light, Espresso (80099-40)
- Bansa Rose Ceiling Fans & Accessories