Shop All Sign Post Accessories
Banner Stakes
Sign Bracket, Black, 6" H
Mfr # PL4130
Zoro # G7896275
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With PLUS Banner
- Type Stanchion Accessory
- ADA Compliance No
- Includes Sign Bracket Attachment, Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4130
- Zoro # G7896275
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height (In.) | 6 in |
Length (In.) | 6 in |
Overall Height | 6 in |
Overall Width | 6 in |
Details
Item | Sign Bracket |
Color | Black |
For Use With | PLUS Banner |
Type | Stanchion Accessory |
ADA Compliance | No |
Includes | Sign Bracket Attachment, Sign Holder |
Material | Plastic |
Accessory Type | Sign Bracket |
Finish | Matte |
Product Type | Sign Adapter |
Description
Sign Bracket, Product Type Sign Adapter, For Use With PLUS Banner, Includes Sign Bracket Attachment, Sign Holder, Color Black, Material Plastic, Finish Matte, Overall Width 6 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White (3XKW9)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 40" (PA031L)
- MCR SAFETY Cooling Neck Gaiter, Hi-visibility (CGNG8)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB246)
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- TAPCO Clamp-On, U-Sign Bracket, PK25 (M2G-C2SPB)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- FLEXPOST, INC. FlexPost Replacement Spring Kit, Includes Zinc Coated Mounting Hardware, RE-SK (RE-SK)
- Banner Stakes Signs