Shop All Wall Mounted Retractable Barriers
Banner Stakes
Retrctble Belt Barrier, Suction Cup, Blk
Mfr # MH5100
Zoro # G3727547
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Suction Cup
- Mounting Style Magnet or Suction Cup
- Height (In.) 1 7/8 in
- Width (In.) 5 in
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH5100
- Zoro # G3727547
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 1 7/8 in |
Width (In.) | 5 in |
Overall Height | 2 in |
Details
Item | Retractable Belt Barrier |
Includes | Suction Cup |
Mounting Style | Magnet or Suction Cup |
Type | Wall Unit |
Color | Black |
Finish | Black |
For Use With | Stanchions |
Product Type | Belt Cartridge |
Weight | 1 lb |
Description
Retractable Belt Barrier, Product Type Belt Cartridge, For Use With Stanchions, Includes Suction Cup, Overall Height 2 in, Weight 1 lb, Color Black, Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Knit Hat, Black, Leather Logo (60569)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- BANNER STAKES 30' Red ''Do Not Enter - Arc Flash Boundary'' Magnetic Wall Mount Belt Barrier (466MH5011)
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- BANNER STAKES Belt Barrier, Matte, Red Belt (PL4126)
- BANNER STAKES Magnetic Belt Barrier, DoNotEnter ArcFlsh (MH7010)
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- Banner Stakes Wall Mounted Retractable Barriers