Shop All Wall Mounted Retractable Barriers
Banner Stakes
Retrctble Belt Barrier, 15ft Belt, Orng
Mfr # PL4120
Zoro # G3727556
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Orange
- Belt Message Danger-Forklift Traffic
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
- Mounting Style Anchors, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4120
- Zoro # G3727556
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 3 3/8 in |
Height (In.) | 6 3/4 in |
Belt Width | 2 1/2 in |
Overall Height | 6 3/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Orange |
Belt Message | Danger-Forklift Traffic |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Mounting Style | Anchors, Screws |
Type | Wall Unit |
Finish | Plastic |
Color | Orange |
Legend Color | Black |
Includes Mounting Hardware | Included |
Indoor/Outdoor Usage | Indoor, Outdoor |
Number of Belts | 1 |
Reflectivity | Non-Reflective |
Belt Pattern | No Pattern |
Frame Color | Black |
Legend | Danger - Forklift Traffic |
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Orange, Belt Pattern No Pattern, Legend Danger - Forklift Traffic, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 6 3/4 in, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Desktop Label Printer, S3100 Series, Single Color Capability (S3100-W)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN51)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1502)
- BANNER STAKES 30' Red ''Do Not Enter - Arc Flash Boundary'' Magnetic Wall Mount Belt Barrier (466MH5011)
- BANNER STAKES 7' Yellow ''Cleaning in Progress'' Magnetic Wall Mount Belt Barrier MH7004 (466MH7004)
- BANNER STAKES 15' Yellow ''Caution - Do Not Enter'' Magnetic Wall Mount Belt Barrier (466MH1502L)
- BANNER STAKES Magnetic Wall Mount Barrier w/Light (MH1509L)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- VESTIL Safety Railing Barricade Base W/ Feet (VDKR-BB-F)
- Banner Stakes Crowd Control