Shop All Crowd Control Post & Ropes
Banner Stakes
Retractable Belt Crowd Control, 39"H
Mfr # AL6103C
Zoro # G804217960
original price:
$217.74
9% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Standard Heavy Weight
- Base Material Cast Iron
- Belt Length 7 ft
- Post Material Aluminum
- Belt Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # AL6103C
- Zoro # G804217960
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 7 ft |
Post Height | 39 in |
Belt Width | 2 1/2 in |
Base Diameter | 14 in |
Maximum Overall Height | 39 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Standard Heavy Weight |
Base Material | Cast Iron |
Post Material | Aluminum |
Belt Color | Black/Yellow |
Color | Silver |
Belt Message | None |
Indoor / Outdoor | Indoor/Outdoor |
Post Finish | Polished Chrome |
Base Finish | Polished Chrome |
Finish | Anodized |
Number of Belts | 1 |
ADA Compliance | Yes |
Legend | No Legend |
Includes | Base with Cover, Retractable Belt |
Belt Pattern | Diagonal Stripe |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Barrier Post with Belt, Maximum Overall Height 39 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Product Type Stanchion, Includes Base with Cover, Retractable Belt, Minimum Overall Height Not Applicable, Post Material Aluminum, Post Finish Polished Chrome, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Chrome, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK V2 Plus Visor for Super Plasma Helmets - Clear (V2PLUS-CLR)
- CONDOR Chemical Resistant Bib Apron, PVC, 18 mil Thick, 50 in L, Blue, Universal Size (3BU46)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA8528)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- BANNER STAKES PLUS Cart Pkg, Blank Yellow Banner (PL4000-Y)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- BANNER STAKES PLUS Barrier System Head, Dngr Forklift (PL4062)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- Banner Stakes Crowd Control