Shop All Crowd Control Post & Ropes
Banner Stakes
Retractable Belt Barrier, Red, 15 Ft. L
Mfr # PL4116
Zoro # G1874671
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Color Red
- Mounting Style Anchors, Screws, Zip Ties
- Includes (4) Zip Ties, Head Wall Mount, Wall Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4116
- Zoro # G1874671
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Color | Red |
Belt Message | Do Not Enter - Arc Flash Boundary |
Mounting Style | Anchors, Screws, Zip Ties |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Type | Wall Mount Single Line Belt |
Legend | Do Not Enter - Arc Flash Boundary |
Includes Mounting Hardware | Included |
Frame Color | Red |
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Zip Ties, Belt Length 15 ft, Belt Color Red, Legend Do Not Enter - Arc Flash Boundary, Frame Color Red, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YM17)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, L, 480 PK, Blue (H716-L)
- WATSON GLOVES Flextime Impact W/Cutshield-Medium PR (005TPC-M)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10 (LCU3-0297-RA_14x10)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- BANNER STAKES PLUS Barrier Set X2, Blank Yellow Banner (PL4292)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Yellow (93702)
- Banner Stakes Crowd Control Post & Ropes