Shop All Crowd Control Post & Ropes
Banner Stakes
Retractable Belt Barrier, Caution
Mfr # PL4106
Zoro # G1874778
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Type Wall Mount Single Line Belt
- Mounting Style Anchors, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4106
- Zoro # G1874778
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution |
Type | Wall Mount Single Line Belt |
Mounting Style | Anchors, Screws |
Includes | (4) Zip Ties, Head Wall Mount, Wall Receiver |
Number of Belts | 1 |
Legend | Caution |
Includes Mounting Hardware | Included |
Belt Pattern | No Pattern |
Legend Color | Black |
Frame Color | Black |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 10, 12PK (4910)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- BANNER STAKES Belt Barrier, Closed for Maintenance (PL4112)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- BANNER STAKES Retractable Belt Crowd Control, 39"H (AL6103C)
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-YW-50-BX)
- Banner Stakes Crowd Control Post & Ropes