Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS System Head, Caution-Cuidado, PK5
Mfr # PL4029
Zoro # G8747426
product price: $237.99
/pk 5, $47.60/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Belt Message Caution - Cuidado
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4029
- Zoro # G8747426
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution - Cuidado |
Material | Plastic |
Belt Material | Polyester Fabric |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Finish | Matte |
Includes | (5) 15 ft Retractable Belts |
Legend | Caution - Cuidado |
Legend Color | Black |
Belt Pattern | No Pattern |
Resistance Properties | Rust Resistant |
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend Caution - Cuidado, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- BOX PARTNERS Box Partners LL181RD 4 x 5 in. Fluorescent Red Rectangle Laser Labels - Pack of 400 (LL181RD)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- BANNER STAKES PLUS Barrier System Head, Auth Prsnl, PK5 (PL4033)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- BANNER STAKES Receiver Post, Red, Plastic (PL4118)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- Banner Stakes Crowd Control Post & Ropes