Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Stake Removable Spike, Black, Plastic
Mfr # PL4081
Zoro # G3727599
original price:
$23.32
11% off
new price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Plastic
- Color Black
- For Use With Banner Stakes Plus Stanchion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4081
- Zoro # G3727599
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Stake Removable Spike |
Base Material | Plastic |
Color | Black |
For Use With | Banner Stakes Plus Stanchion |
Description
Stake Removable Spike, Compatible with Grainger Part Number Banner Stakes Plus Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- NEVS GHS Label - Reagent Exp Dt Made by Date 1-1/8" x 3" (GHS-0006)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Medium PR (547TPR-M)
- GOLD EAGLE Gold Eagle 30215 303 Marine Clear Vinyl Protective Cleaner - 32 oz. (30215)
- BANNER STAKES PLUS Barrier System Head, Auth Prsnl, PK5 (PL4033)
- BANNER STAKES PLUS Barrier System Receiver Head (PL4067)
- BANNER STAKES PLUS Barrier Set X2, Blank Black Banner (PL4204)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- BANNER STAKES Retractable Belt Crowd Control, 39"H (AL6103C)
- BANNER STAKES PLUS Barricade System, Yellow, Caution (PL4001)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012FY/S7)
- Banner Stakes Crowd Control