Shop All Electrical Hazard Signs
Banner Stakes
PLUS Red ''Danger High Voltage Keep Out'' Barricade System with Tray PL4013T
Mfr # 466PL4013T
Zoro # G911181772
product price: $1,470.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,470.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # 466PL4013T
- Zoro # G911181772
- Country of Origin United States
- Category Electrical Hazard Signs
Description
Ensure safety on your worksite with this Banner Stakes PLUS red ''Danger High Voltage Keep Out'' barricade system with tray. Perfect for both indoor and outdoor use this barricade system is ideal for construction sites factories or warehouses. The 15' retractable belt provides ample length to stretch across your worksite. Use water or sand to fill the base and stabilize the stanchion. Plus you can easily secure the bases with hook and loop tie-downs. This barricade system is rust-proof making it a durable long-lasting product.**The cart is constructed out of industrial-strength metal allowing it to withstand harsh conditions. Designed with user safety in mind the foot lock brake stops the cart from moving even when left unattended. Use the included accessory tray to effectively transport and store tools. Use this barricade system for your signaling needs!**Kit Includes:*- 1 15' retractable belt*- 1 22'' - 42'' post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Mylar Lens Cover, 25PK (B20LCL)
- SIGNMISSION OSHA Notice, 3.5" Height, Spent Aerosols Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18383)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, M, 100 Pack (62772)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- ACCUFORM Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (MELC804VP)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK8 (27408LS)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- NMC Battery Charging Area Sign, C97RB (C97RB)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Hazardous Voltage Multiple Power With Symbol, Landscape (OS-WS-D-57-L-12166)
- Banner Stakes Electrical Hazard Signs