Shop All Electrical Hazard Signs
Banner Stakes
PLUS Red ''Danger High Voltage Keep Out'' Barricade System PL4013
Mfr # 466PL4013
Zoro # G311226707
product price: $1,471.99
/ea
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # 466PL4013
- Zoro # G311226707
- Country of Origin United States
- Category Electrical Hazard Signs
Description
Ensure safety on your worksite with this Banner Stakes PLUS red ''Danger High Voltage Keep Out'' barricade system. Perfect for both indoor and outdoor use this barricade system is ideal for construction sites factories or warehouses. The 15' retractable belt provides ample length to stretch across your worksite. Use water or sand to fill the base and stabilize the stanchion. Plus you can easily secure the bases with hook and loop tie-downs. This barricade system is rust-proof making it a durable long-lasting product.**The cart is constructed out of industrial-strength metal allowing it to withstand harsh conditions. Designed with user safety in mind the foot lock brake stops the cart from moving even when left unattended. Use this barricade system for your signaling needs!**Kit Includes:*- 1 15' retractable belt*- 1 22'' - 42'' post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102241729)
- ZORO SELECT Roof Leak Diverter, 12x12 ft, Polyethylene (10C885)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XXL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7 (LCU3-0466-RD_10x7)
- NMC Danger Electrical Hazard Sign, D515PB (D515PB)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1342-RD_7X5 (U3-1342-RD_7X5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0284-RD_14x10 (LCU3-0284-RD_14x10)
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- BRADY Danger Sign, 10X14", R and BK/Wht, HV, HV, Height: 10" (25533)
- Banner Stakes Signs