Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, Danger - Keep Out
Mfr # PL4011T
Zoro # G7896309
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4011T
- Zoro # G7896309
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Height | 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Number of Posts 6, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 9, 1 PR (STACXPURT-9)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black (SZNGNEPMDKCT)
- BANNER STAKES PLUS Cart Pkg w/Tray, High Vltg Keep Out (PL4013T)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- US WEIGHT Loading Dock Chain Kit (U2222)
- Banner Stakes Crowd Control