Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, Danger-Frklft Trffc
Mfr # PL4017T
Zoro # G7896467
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4017T
- Zoro # G7896467
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Width | 16 1/2 in |
Overall Height | 42 in |
Overall Depth | 23 1/4 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Orange, Belt Pattern No Pattern, Legend Danger - Forklift Traffic, Number of Posts 5, Post Color Orange, Base Type Round Flat, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- HOME PLUS 48 in. Round Orange Driveway Marker 6 pk, 6PK (HD0119)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Meeting In Progress Knock If You Sign, Portrait (OS-NS-P-1014-V-14198)
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- BANNER STAKES PLUS Barrier System, Red, 15 ft. L (PL4097)
- BANNER STAKES Receiver Post, Red, Plastic (PL4118)
- BANNER STAKES PLUS Cart Pkg, Blank Yellow Banner (PL4000-Y)
- BANNER STAKES PLUS Barrier System Base, Plastic, Blk (PL4024)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- Banner Stakes Crowd Control Post & Ropes