Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, Blank Yellow Bannr
Mfr # PL4000-YT
Zoro # G7895931
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4000-YT
- Zoro # G7895931
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Height | 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Base Diameter | 16 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Legend Color Not Applicable, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Orange Safety Cone 18 in. H X 10.6 in. W (HD0201)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 7.8 Mil (BLKH-HDS-TPU-AP1B1)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- BANNER STAKES PLUS Cart Accessory Tray, Black, Plastic (PL4080)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- BANNER STAKES PLUS Barrier Set X2, Dbl-Sided Caution, Yw (PL4283)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300MG/SA/FY/F6)
- Banner Stakes Crowd Control