Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, "Auth Pers Only"
Mfr # PL4004T
Zoro # G7896117
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4004T
- Zoro # G7896117
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Authorized Personnel Only, Number of Posts 6, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3508)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67309)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-WS-D-1824-V-13571)
- BANNER STAKES PLUS Cart Pkg w/Tray, High Vltg Keep Out (PL4013T)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- BANNER STAKES Retractable Belt Crowd Control, 39"H (AL6103C)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Red Post 11ft.Lt BrwnBelt (MSR630-RD-LBN-110)
- Banner Stakes Crowd Control Post & Ropes