Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, Arc Flash Bndry
Mfr # PL4079T
Zoro # G7896318
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4079T
- Zoro # G7896318
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Do Not Enter - Arc Flash Boundary, Number of Posts 6, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S2EP-33-011)
- TILLMAN Green Jacket size (6230WC2X)
- NMC Self-Adhesive Numbers 2" 0-9 (NPS14)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- BANNER STAKES PLUS Cart Pkg w/Tray, High Vltg Keep Out (PL4013T)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- BANNER STAKES QLine Retractable Belt Barrier, Black Post, Red "Restricted Area" (AL6105B)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- BANNER STAKES PLUS Barrier System Head, Restricted Area (PL4046)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- Banner Stakes Crowd Control Post & Ropes