Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg, Blank Black Banner
Mfr # PL4000-B
Zoro # G7895995
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4000-B
- Zoro # G7895995
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 5, Post Color Black, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Legend Color Not Applicable, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 3/4H 77Pc Brass Interlocking Stencil Set (10107)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- CLC WORK GEAR Kneeling Pad, 18 x 36in, Black, NBR (305)
- BANNER STAKES PLUS Cart Pkg, Blank Yellow Banner (PL4000-Y)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES PLUS Cart Pkg w/Tray, Caution-Do Not Entr (PL4078T)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- BANNER STAKES PLUS Barrier System Head, Dngr Forklift (PL4062)
- BANNER STAKES PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr (PL4008T)
- COFAIR PRODUCTS 3x75 Deck Flash Barrier (DFB375)
- Banner Stakes Crowd Control Post & Ropes