Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Post, Black
Mfr # PL4070
Zoro # G9421352
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-3/8 in
- Post Material Plastic
- Post Height 22 in to 42 in Adjustable
- Color Black
- For Use With Banner Stakes Plus Retractable Tape Banner Heads, Bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4070
- Zoro # G9421352
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-3/8 in |
Post Height | 22 in to 42 in Adjustable |
Details
Item | Plastic Stake |
Post Material | Plastic |
Color | Black |
For Use With | Banner Stakes Plus Retractable Tape Banner Heads, Bases |
Description
Plastic Stake, For Use With Banner Stakes Plus Retractable Tape Banner Heads, Bases, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Waist Apron, Leather, 45 in. L (KH804)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- RUBBER-CAL Sunflower Welcome Floral Door Mat, 18 by 30-Inch (10-106-057)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- BANNER STAKES PLUS Cart Pkg, Blank Yellow Banner (PL4000-Y)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES PLUS Barrier Set X2, Dbl-Sided Caution, Yw (PL4283)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Red (51005-P)
- Banner Stakes Crowd Control Post & Ropes