Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Post, 22-42in, Red
Mfr # PL4022
Zoro # G8747356
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Post Material Plastic
- Post Height 22 in to 42 in Adjustable
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4022
- Zoro # G8747356
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Post Height | 22 in to 42 in Adjustable |
Details
Item | Plastic Stake |
Post Material | Plastic |
Color | Red |
Material | Plastic |
For Use With | PLUS Barricade Bases, PLUS Barricade Retractable Tape Heads |
Finish | Matte |
Description
Plastic Stake, For Use With PLUS Barricade Bases, PLUS Barricade Retractable Tape Heads, Color Red, Material Plastic, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- ANSELL Coated Gloves, Coated, 15 ga, XL, PR1 (11-841)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- BANNER STAKES Retractable Belt Barrier, Restricted Area (PL4113)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- BANNER STAKES PLUS Barrier System Post, Black (PL4070)
- BANNER STAKES PLUS Cart Pkg w/Tray, High Vltg Keep Out (PL4013T)
- RETRACTA-BELT PRIME Belt Barrier, Sloped, Stainless Steel, PK2 (100PS1-RD-2PK)
- Banner Stakes Crowd Control