Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System, Plastic, 15 ft. L
Mfr # PL4098
Zoro # G1874857
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Fillable with Water or Sand
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4098
- Zoro # G1874857
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Details
Item | Barrier Post with Belt |
Base Type | Fillable with Water or Sand |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Red/White |
Color | Red with White Stripes |
Belt Material | Polyester Fabric |
Includes | 15 ft Retractable Belt, Base, Stanchion |
Legend | No Legend |
Resistance Properties | Rust Resistant |
Belt Pattern | Diagonal Stripe |
Description
Barrier Post with Belt, Includes 15 ft Retractable Belt, Base, Stanchion, Belt Color Red/White, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Pattern Diagonal Stripe, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 10, 1 PR (PSTACXPNRT-10)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- HONEYWELL UVEX Honeywell Gray Replacement Lens, Anti-Fog (S701HS)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Cart Pkg w/Tray, Caution-Do Not Entr (PL4078T)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- BANNER STAKES PLUS Cart Pkg, Blank Yellow Banner (PL4000-Y)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. Blue Belt (ME530-PS-BL-90)
- Banner Stakes Crowd Control Post & Ropes