Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, Restricted Area
Mfr # PL4046
Zoro # G8747575
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Red
- Belt Width 2 1/2 in
- Belt Message Restricted Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4046
- Zoro # G8747575
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Red |
Color | Red |
Belt Message | Restricted Area |
Material | Plastic |
Belt Material | Polyester Fabric |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Finish | Matte |
Includes | 15 ft Retractable Belt |
Legend | Restricted Area |
Resistance Properties | Rust Resistant |
Belt Pattern | No Pattern |
Legend Color | Black |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Red, Belt Length 15 ft, Legend Restricted Area, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Latex-Free, Powder-Free, Blue, S, 10 Boxes of 100 (SYNMAXSB)
- SPEAKMAN Mounting Hardware for Sa-1302 (RPG05-0893)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- N-FERNO BY ERGODYNE N-Ferno 6815 Stretch Cap - Full Face (16815)
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- BANNER STAKES PLUS Barrier System Head, Dngr Forklift (PL4062)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Red Post 9ft.Maroon Belt (MSX630R-RD-MN-90)
- Banner Stakes Crowd Control Post & Ropes