Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, Rest Area, PK5
Mfr # PL4047
Zoro # G8747584
product price: $221.99
/pk 5, $44.40/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Red
- Belt Width 2 1/2 in
- Belt Message Restricted Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4047
- Zoro # G8747584
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Head |
Belt Color | Red |
Color | Red |
Belt Message | Restricted Area |
Material | Plastic |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Belt Material | Polyester Fabric |
Finish | Matte |
Includes | (5) 15 ft Retractable Belts |
Legend | Restricted Area |
Resistance Properties | Rust Resistant |
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Belt Color Red, Belt Length 15 ft, Legend Restricted Area, Belt Width 2 1/2 in, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11501-00000-20)
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- CONDOR Tacky Mat, Clear, 24 x 30 In, PK4 (6GPZ8)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- BANNER STAKES PLUS System Head, Caution-Cuidado, PK5 (PL4029)
- BANNER STAKES PLUS Barrier System Head, Auth Prsnl, PK5 (PL4033)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- Banner Stakes Crowd Control Post & Ropes