Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, Forklift, PK5
Mfr # PL4063
Zoro # G8747742
product price: $223.99
/pk 5, $44.80/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Orange
- Belt Width 2 1/2 in
- Belt Message Danger - Forklift Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4063
- Zoro # G8747742
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Orange |
Color | Orange |
Belt Message | Danger - Forklift Traffic |
Material | Plastic |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Belt Material | Polyester Fabric |
Finish | Matte |
Includes | (5) 15 ft Retractable Belts |
Legend | Danger - Forklift Traffic |
Belt Pattern | No Pattern |
Resistance Properties | Rust Resistant |
Legend Color | Black |
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Overall Height 42 in, Belt Color Orange, Belt Length 15 ft, Legend Danger - Forklift Traffic, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal (53YM03)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom (HSB-V9-GREEN-BO)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-XTR-INTRO-AM)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- BANNER STAKES PLUS System Head, Caution-Cuidado, PK5 (PL4029)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- BANNER STAKES Retractable Belt Crowd Control, 39"H (AL6103C)
- BANNER STAKES PLUS Cart Pkg w/Tray, Caution-Do Not Entr (PL4078T)
- BANNER STAKES PLUS Barrier Set X5, Arc Flash Bndry, Red (PL4597)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- Banner Stakes Crowd Control Post & Ropes