Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, Caution, PK5
Mfr # PL4069
Zoro # G9421343
product price: $291.99
/pk 5, $58.40/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Belt Message Caution
- Belt Material Polyester Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4069
- Zoro # G9421343
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Head |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution |
Belt Material | Polyester Fabric |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Includes | (5) 15 ft Retractable Belts |
Legend | Caution |
Resistance Properties | Rust Resistant |
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Belt Color Yellow, Belt Length 15 ft, Legend Caution, Belt Width 2 1/2 in, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- CHILL-ITS BY ERGODYNE Evaporative Cool Bandana, Tie, Lime, PK24 (6700)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES PLUS Cart Pkg, Double-Sided "Caution" (PL4122)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- MONTOUR LINE Purple Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-PE-100-BX)
- Banner Stakes Crowd Control