Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, Auth Prsnl, PK5
Mfr # PL4033
Zoro # G8747462
original price:
$338.75
21% off
new price: $264.99
/pk 5, $53.00/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Belt Message Authorized Personnel Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4033
- Zoro # G8747462
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Authorized Personnel Only |
Belt Material | Polyester Fabric |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Includes | (5) 15 ft Retractable Belts |
Material | Plastic |
Finish | Matte |
Legend | Authorized Personnel Only |
Resistance Properties | Rust Resistant |
Legend Color | Black |
Belt Pattern | No Pattern |
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend Authorized Personnel Only, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9394M)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- BANNER STAKES PLUS System Head, Caution-Cuidado, PK5 (PL4029)
- BANNER STAKES PLUS Barrier System Post, Black (PL4070)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- MONTOUR LINE Velvet Rope Purple With Satin Stainless Snap Ends 10ft.Cotton Core (HDVL510Rope-100-PE-SE-SS)
- Banner Stakes Crowd Control