Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, 15ft, Orange
Mfr # PL4064
Zoro # G8747751
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Orange
- Belt Width 2 1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4064
- Zoro # G8747751
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Details
Item | Retractable Belt Head |
Belt Color | Orange |
Color | Orange |
Material | Plastic |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Belt Material | Polyester Fabric |
Finish | Matte |
Includes | 15 ft Retractable Belt |
Legend | No Legend |
Resistance Properties | Rust Resistant |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Belt Color Orange, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- PARTNERS BRAND Lined Jersey Cotton Gloves, Large, Brown, PK12pairs (GLV1024L)
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 24 x 36 Black Rubber Mats (03-232-203)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- BANNER STAKES PLUS Barrier System Head, 15ft, Red (PL4056)
- BANNER STAKES PLUS Barrier System, Red, 15 ft. L (PL4097)
- BANNER STAKES PLUS Cart Pkg w/Tray, High Vltg Keep Out (PL4013T)
- BANNER STAKES Retractable Belt Crowd Control, 39"H (AL6103C)
- QUEUEWAY Barrier Post, Black Belt, 10 ft. Belt L (QPLUS-33-B9)
- Banner Stakes Crowd Control Post & Ropes