Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Hd, Do Not Enter
Mfr # PL4074
Zoro # G9421395
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Belt Message Caution - Do Not Enter
- For Use With Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4074
- Zoro # G9421395
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution - Do Not Enter |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Belt Material | Polyester Fabric |
Includes | 15 ft Retractable Belt |
Legend | Caution Do Not Enter |
Belt Pattern | No Pattern |
Resistance Properties | Rust Resistant |
Legend Color | Black |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend Caution Do Not Enter, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, XL (46111315XL)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4070-XXL (11))
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- BANNER STAKES PLUS System Head, Caution-Cuidado, PK5 (PL4029)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- MR. CHAIN 3" Sign Adapter - Black, 6 pk (93003-6)
- Banner Stakes Crowd Control Post & Ropes