Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X5, Yellow "Caution"
Mfr # PL4582
Zoro # G7896710
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4582
- Zoro # G7896710
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Description
Belt Barrier System, Includes (5) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Number of Posts 5, Post Color Black/Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 4, Legend Color Black, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Color Black, Base Material Plastic, Fillable Yes, Height Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- SPILFYTER Chemical Neutralizer, Acids, 5 gal. (410020)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier Set X2, Arc Flash Bndry, Red (PL4297)
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- BANNER STAKES PLUS Barrier System Head, Caution, PK5 (PL4069)
- BANNER STAKES PLUS System Head, Caution-Cuidado, PK5 (PL4029)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- Banner Stakes Crowd Control