Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X2, Ylw/Blk Diagnl Strp
Mfr # PL4291
Zoro # G7896519
product price: $242.99
/pk 2, $121.50/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4291
- Zoro # G7896519
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Details
Item | Belt Barrier System |
Base Type | Round Flat |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Black/Yellow |
Color | Yellow with Black Stripes |
Belt Message | None |
Includes | (2) Bases, Receiver Head |
Belt Material | Polyester Fabric |
Number of Belts | 1 |
Legend | No Legend |
Post Color | Yellow |
Number of Posts | 2 |
Reflectivity | Non-Reflective |
Belt Pattern | Diagonal Stripe |
Description
Belt Barrier System, Includes (2) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Number of Posts 2, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Material Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Venom Series Visor, 9 in W Visor, 15-1/2 in H Visor, 0.06 in Thick Visor, Polycarbonate Visor (675)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7248-M)
- PROPPER Belt, Tactical, Rapid Release, L, Black (F563475001L)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- BANNER STAKES PLUS Barrier System Receiver Head (PL4067)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- BANNER STAKES QLine Retractable Dual Belt Barrier, Black Post, Yellow "Caution - Do Not Enter" (AL6102B-D)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- MARKAL Quik Stik Plus Oily Surface Yellow (28881G)
- Banner Stakes Crowd Control Post & Ropes