Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X2, Yellow "Caution"
Mfr # PL4282
Zoro # G7896406
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Fillable with Water or Sand
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4282
- Zoro # G7896406
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Details
Item | Barrier Post with Belt |
Base Type | Fillable with Water or Sand |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution |
Belt Material | Polyester Fabric |
Includes | (2) Bases, (2) Stanchions, 15 ft Retractable Belt, Receiver Head |
Legend | Caution |
Description
Barrier Post with Belt, Includes (2) Bases, (2) Stanchions, 15 ft Retractable Belt, Receiver Head, Belt Color Yellow, Belt Length 15 ft, Legend Caution
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- READYMAX Ripcord Retractors w/25NRR Earplugs (RTR-PP)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- Banner Stakes Crowd Control