Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X2, Red Danger-Keep Out
Mfr # PL4294
Zoro # G7896607
product price: $229.99
/pk 2, $115.00/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4294
- Zoro # G7896607
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Description
Belt Barrier System, Includes (2) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Number of Posts 2, Post Color Black/Red, Base Type Round Flat, Reflectivity Non-Reflective, Legend Color Black, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Configuration Detachable, Base Color Black, Base Material Plastic, Fillable Yes, Height Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (406KAS12GRN)
- MOLDEX Cartridge, Snap On/Off, FM, Olive, NIOSH (8500)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM XXL, PR (MAXXL)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN58)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- BANNER STAKES Retractable Belt Barrier, Red, 15 Ft. L (PL4116)
- BANNER STAKES PLUS Barrier System Head, 15f, Auth Prsnl (PL4032)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/SF)
- Banner Stakes Crowd Control Post & Ropes