Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X2, Caution-Cuidado, Ylw
Mfr # PL4284
Zoro # G7896397
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4284
- Zoro # G7896397
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Details
Item | Belt Barrier System |
Base Type | Round Flat |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution - Cuidado |
Includes | (2) Bases, Receiver Head |
Belt Material | Polyester Fabric |
Number of Belts | 1 |
Legend | Caution - Cuidado |
Post Color | Yellow |
Reflectivity | Non-Reflective |
Belt Pattern | No Pattern |
Number of Posts | 2 |
Description
Belt Barrier System, Includes (2) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution - Cuidado, Number of Posts 2, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 1, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- MIDWEST QUALITY GLOVES 1SZ Lined Decoy Glove (330)
- HY-KO Marking Flag, Red, Solid Pattern, PK25 (SF-21/RD)
- BANNER STAKES PLUS Barrier Set X2, Cutn-Do Not Entr, Ylw (PL4285)
- BANNER STAKES PLUS Barrier Set X2, Auth Pers Only, Ylw (PL4287)
- BANNER STAKES PLUS Barrier System Head, 15f, Auth Prsnl (PL4032)
- BANNER STAKES PLUS Barrier System Head, Restricted Area (PL4046)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- BANNER STAKES PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr (PL4008T)
- US WEIGHT Brass Stanchions w/Red Velvet Ropes, 2 (U2141)
- Banner Stakes Crowd Control Post & Ropes