Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X2, Blank Red Banner
Mfr # PL4299
Zoro # G7896668
product price: $262.99
/pk 2, $131.50/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4299
- Zoro # G7896668
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Description
Belt Barrier System, Includes (2) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Black/Red, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Configuration Detachable, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Aluminum Assorted D Carabiner (DR77344-2)
- HONEYWELL NORTH Replacement Suspension, 4 pt., Ratchet (A89RS3)
- NMC Caution Watch Your Step Sign, C203PB (C203PB)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- BANNER STAKES PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr (PL4008T)
- BANNER STAKES PLUS Barrier System Head, Auth Prsnl, PK5 (PL4033)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- Banner Stakes Crowd Control