Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X2, Arc Flash Bndry, Red
Mfr # PL4297
Zoro # G7896537
product price: $271.99
/pk 2, $136.00/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4297
- Zoro # G7896537
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Description
Belt Barrier System, Includes (2) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Do Not Enter - Arc Flash Boundary, Number of Posts 2, Post Color Black/Red, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Black, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Configuration Detachable, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- STRANCO Die-Cut Reflective Number Label, 3, PK5 (DWR-1.5-3-5)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Medium PR (010BK-M)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (9356S)
- BANNER STAKES PLUS Barrier Set X2, Blank Black Banner (PL4204)
- BANNER STAKES PLUS System Head, Caution-Cuidado, PK5 (PL4029)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-DGN-500-BX)
- Banner Stakes Crowd Control