Shop All Traffic Barricades
Banner Stakes
PLUS Barricade, Yellow, Caution - Cuidado
Mfr # PL4002
Zoro # G8747164
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Overall Depth 23 1/4 in
- Base Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # PL4002
- Zoro # G8747164
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Overall Depth | 23 1/4 in |
Base Dia. | 16 in |
Overall Height | 42 in |
Post Dia. | 2 3/8 in |
Overall Width | 16 1/2 in |
Post Height | 22 in to 42 in Adjustable |
Belt Length | 15 ft |
Height Adjustability | Adjustable Height |
Post Diameter | 2 1/2 in |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Base Diameter | 16 in |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution - Cuidado, Number of Posts 2, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Economy TpR/Cl2 Mesh Safety Vest-Org-L (SV2OML)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M (O41008)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- BANNER STAKES PLUS Wall Mount Kit PL4066 (466PL4066)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-6-24-X-S)
- Banner Stakes Traffic Safety