Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barricade, Yellow, Auth Personnel
Mfr # PL4004
Zoro # G8747182
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4004
- Zoro # G8747182
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Overall Depth | 23 1/4 in |
Overall Height | 42 in |
Overall Width | 16 1/2 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Authorized Personnel Only, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Out of Service Tag, Rectangle, 1/8" H, PK50 (716)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- SAFETYPOSTER.COM Safety Poster, How To Read A Chemical, ENG (P4791)
- BANNER STAKES PLUS Barricade, Red, Danger - Keep Out (PL4011)
- BANNER STAKES QLine Retractable Dual Belt Barrier, Black Post, Yellow "Caution - Do Not Enter" (AL6102B-D)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- Banner Stakes Crowd Control Post & Ropes