Shop All Traffic Barricades
Banner Stakes
PLUS Barricade, Yel, Cleaning in Progress
Mfr # PL4005
Zoro # G8747191
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Cart Material Metal
- Belt Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4005
- Zoro # G8747191
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Base Dia. | 16 in |
Post Dia. | 2 3/8 in |
Belt Length | 15 ft |
Overall Height | 42 in |
Post Height | 22 in to 42 in Adjustable |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Base Diameter | 16 in |
Post Diameter | 2 1/2 in |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Cleaning in Progress, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-124)
- PETZL Friction Saver, Tree Care (G001AA00)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- BANNER STAKES PLUS Wall Mount Kit PL4066 (466PL4066)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- PLASTICS R UNIQUE Speed Bump, Plastic, Asphalt Only, 2X10X48 (21048SBY-SPIKES)
- Banner Stakes Traffic Barricades