Shop All Traffic Barricades
Banner Stakes
PLUS Barricade System, Red w/ Wht Stripes
Mfr # PL4014
Zoro # G8747277
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Base Material Plastic
- Base Type Round Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4014
- Zoro # G8747277
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Belt Length | 15 ft |
Overall Depth | 23 1/4 in |
Overall Height | 42 in |
Post Height | 22 in to 42 in Adjustable |
Post Dia. | 2 3/8 in |
Overall Width | 16 1/2 in |
Base Dia. | 16 in |
Post Diameter | 2 1/2 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Base Diameter | 16 in |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Number of Posts 5, Post Color Red/White, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Legend Color Not Applicable, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Light Blue (9905PFXS)
- JESSUP SAFETY TRACK Tape, Safety Orange, 4"x60 ft., PK3 (3320-4)
- MCR SAFETY Cut Resistant Glove, 2XL, PR (92743BPXXL)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES PLUS Wall Mount Kit PL4066 (466PL4066)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- ELECTRIDUCT ED 7" Multicolor Plastic Sport Traffic Cones (TC-ED-7-10PK-RBW)
- Banner Stakes Traffic Barricades