Shop All Traffic Barricades
Banner Stakes
Plus Barricade System, 15ft. L, Yllw, Metal
Mfr # PL4078
Zoro # G1585547
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4078
- Zoro # G1585547
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Belt Length | 15 ft |
Overall Width | 16 1/2 in |
Post Dia. | 2 3/8 in |
Base Dia. | 16 in |
Overall Depth | 23 1/4 in |
Overall Height | 42 in |
Post Height | 22 in to 42 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Post Diameter | 2 1/2 in |
Maximum Overall Height | 42 in |
Base Diameter | 16 in |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Number of Posts 4, Post Color Black/Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Legend Color Black, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Configuration Detachable, Base Diameter 16 in, Base Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 (S9565)
- TALON TRAX Overboots, Mens, 9, 4-Buckle, Blk, Rubber, PR (2AT58)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXXL)
- 3M 2" White Marking Tape 108ft.L (471)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES PLUS Wall Mount Kit PL4066 (466PL4066)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- PETRA ROC INC Fire Line Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' (BT-FIRE)
- Banner Stakes Traffic Safety