Shop All Traffic Barricades
Banner Stakes
PLUS Barricade, Red, Stay Behind The Line
Mfr # PL4012
Zoro # G8747252
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Post Dia. 2 3/8 in
- Base Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4012
- Zoro # G8747252
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Post Dia. | 2 3/8 in |
Overall Width | 16 1/2 in |
Overall Depth | 23 1/4 in |
Post Height | 22 in to 42 in Adjustable |
Belt Length | 15 ft |
Base Dia. | 16 in |
Overall Height | 42 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Post Diameter | 2 1/2 in |
Base Diameter | 16 in |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Stay Behind the Line, Number of Posts 5, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Khaki, 34 to 38 In (CKH1234)
- CHARTPAK Letter, Numbers, Vnyl, 1/2""Bk 201PK (CHA01010)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- MCR SAFETY Gloves, Nylon, Knit, XL, Blue/Gray, PK12 (MCR 96731XL)
- BANNER STAKES PLUS Wall Mount Kit PL4066 (466PL4066)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- Banner Stakes Traffic Barricades