Shop All Traffic Barricades
Banner Stakes
PLUS Barricade, Red, High Voltage Keep Out
Mfr # PL4013
Zoro # G8747261
original price:
$880.31
9% off
new price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Belt Message Danger High Voltage Keep Out
- Post Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4013
- Zoro # G8747261
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Belt Length | 15 ft |
Post Dia. | 2 3/8 in |
Overall Width | 16 1/2 in |
Base Dia. | 16 in |
Post Height | 22 in to 42 in Adjustable |
Overall Depth | 23 1/4 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Post Diameter | 2 1/2 in |
Height Adjustability | Adjustable Height |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Danger High Voltage Keep Out, Number of Posts 4, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Magnetic Wall Hooks, PK2 (U2508)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC4PU-02-S)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X48 (21048SBY-LAGS)
- PLASTICS R UNIQUE Parking Block, Ultra Gray, 6 ft., 3"H, Spike (ULTRA3672PBG-SPIKES)
- Banner Stakes Traffic Barricades