Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barricade, Red, Danger - Keep Out
Mfr # PL4011
Zoro # G8747243
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # PL4011
- Zoro # G8747243
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Overall Width | 16 1/2 in |
Overall Depth | 23 1/4 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Danger Keep Out, Number of Posts 4, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAB)
- 3M Filter, Magenta, 1 PR, NIOSH (D3091)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (DFK-608-XXL)
- WERNER Decoil Twinleg Lanyard Dcell Shock 6ft (C411200)
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- BANNER STAKES PLUS Cart Accessory Tray, Black, Plastic (PL4080)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- Banner Stakes Crowd Control