Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Wall Mount Barrier, Matte
Mfr # MH1511
Zoro # G000690222
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Message Do Not Enter - Arc Flash Boundary
- Height (In.) 4 1/2 in
- Color Black
- Width (In.) 3 in
- Belt Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH1511
- Zoro # G000690222
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 3 in |
Belt Length | 15 ft |
Overall Height | 4 1/2 in |
Details
Belt Message | Do Not Enter - Arc Flash Boundary |
Color | Black |
Item | Magnetic Wall Mount Barrier |
Belt Color | Red |
Includes | (2) Suction Cups |
Mounting Style | Magnet, Suction Cup |
Type | Magnetic Wall Mount Barrier |
Finish | Matte |
Legend | Do Not Enter - Arc Flash Boundary |
Frame Finish | Matte |
Legend Color | Black |
Includes Mounting Hardware | Included |
Frame Color | Black |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Magnetic Wall Mount Barrier, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Red, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Frame Color Black, Overall Height 4 1/2 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Rebar Hook (019-5046)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- NMC Danger Flammable Sign - Bilingual, DBA7P (DBA7P)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24HA)
- BANNER STAKES 15' Red ''Danger - Keep Out'' Magnetic Wall Mount Belt Barrier MH1509 (466MH1509)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- BANNER STAKES 15' Yellow ''Caution - Do Not Enter'' Magnetic Wall Mount Belt Barrier (466MH1502L)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Rstrd Area (MH7007)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- Banner Stakes Wall Mounted Retractable Barriers