Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Retrctble Belt Barrier, Sctn Cup
Mfr # MH7100
Zoro # G3727538
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Suction Cup
- Mounting Style Magnet or Suction Cup
- Color Black
- Width (In.) 2 7/8 in
- Height (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Banner Stakes
- MFR # MH7100
- Zoro # G3727538
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 7/8 in |
Height (In.) | 3/4 in |
Overall Height | 1 in |
Details
Item | Suction Cup Magnetic Retractable Belt Barrier |
Includes | Suction Cup |
Mounting Style | Magnet or Suction Cup |
Color | Black |
Type | Wall Unit |
Finish | Black |
For Use With | Magnetic Wall Mount |
Product Type | Wall Mount Receiver |
Weight | 1 lb |
Description
Suction Cup Magnetic Retractable Belt Barrier, Product Type Wall Mount Receiver, For Use With Magnetic Wall Mount, Includes Suction Cup, Overall Height 1 in, Weight 1 lb, Color Black, Finish Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- BANNER STAKES Magnetic Wall Mount Light Kit, Matte (MH1520)
- BANNER STAKES Magnetic Retractable Belt Barrier, Wall Mount, Yellow, Belt Message: Caution - Do Not Enter (MH5002)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- BANNER STAKES Magnetic Belt Barrier, 30ft L, Caution, Ylw (MH5001)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 9ft. Line...Belt (M630-PS-THISLBW-90)
- Banner Stakes Crowd Control