Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Belt Barrier, 7 ft., Out of Srv, Y
Mfr # MH7005
Zoro # G2455839
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 ft
- Belt Color Yellow
- Belt Message Out of Service
- Includes (2) Suction Cups
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH7005
- Zoro # G2455839
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 ft |
Height (In.) | 4 3/8 in |
Width (In.) | 3 5/16 in |
Overall Height | 4 3/8 in |
Belt Width | 2 1/2 in |
Details
Item | Magnetic Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Out of Service |
Includes | (2) Suction Cups |
Mounting Style | Magnet |
Finish | Plastic |
Type | Wall Mount |
Color | Black |
Reflectivity | Non-Reflective |
Frame Color | Black |
Belt Pattern | No Pattern |
Frame Material | Plastic |
Includes Mounting Hardware | Included |
Legend | Out of Service |
Number of Belts | 1 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Legend Color | Black |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Out of Service, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Cut Resistant Sleeve, 10 In. L, Kevlar(R) (SK-10-KSC)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KD6)
- 3M Corded Flanged Shape, 25 dB, Yellow/Blue (7000002322)
- BANNER STAKES Magnetic Belt Barrier, 7', Caution/Cuidado (MH7002)
- BANNER STAKES Belt Barrier, Matte, Red Belt (MH5009L)
- BANNER STAKES 15' Red ''Danger - Keep Out'' Magnetic Wall Mount Belt Barrier MH1509 (466MH1509)
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- BANNER STAKES Mgnetic Belt Barrier, Danger High Voltage (MH5010)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' BK & Orange Dgnl Belt (WM115-BK-BOD-F-S-110)
- Banner Stakes Crowd Control