Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Belt Barrier, 7 ft. L, Rstrd Area
Mfr # MH7007
Zoro # G2455811
original price:
$147.40
17% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 ft
- Belt Color Red
- Belt Message Restricted Area
- Includes (2) Suction Cups
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH7007
- Zoro # G2455811
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 ft |
Height (In.) | 4 3/8 in |
Width (In.) | 3 5/16 in |
Overall Height | 4 3/8 in |
Belt Width | 2 1/2 in |
Details
Item | Magnetic Retractable Belt Barrier |
Belt Color | Red |
Belt Message | Restricted Area |
Includes | (2) Suction Cups |
Mounting Style | Magnet |
Finish | Plastic |
Color | Black |
Type | Wall Mount |
Number of Belts | 1 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Material | Plastic |
Legend Color | Black |
Belt Pattern | No Pattern |
Includes Mounting Hardware | Included |
Reflectivity | Non-Reflective |
Frame Color | Black |
Legend | Restricted Area |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Restricted Area, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- DYNAREX Dynarex Cotton Stockinette, 6inW x 25 yards, Pack of 4 (3696)
- MAGID Safety Glasses, Clear Antifog Coating (Y84BKAFC)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1511)
- BANNER STAKES 15' Yellow ''Caution - Do Not Enter'' Magnetic Wall Mount Belt Barrier (466MH1502L)
- BANNER STAKES Magnetic Belt Barrier, Forklift Traffic (MH5013)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- BANNER STAKES Magnetic Retrctble Belt Barrier, Sctn Cup (MH7100)
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- Banner Stakes Wall Mounted Retractable Barriers