Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Belt Barrier, 7 ft, Dngr Hgh Vltg
Mfr # MH7009
Zoro # G2455796
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 ft
- Belt Color Red
- Belt Message Danger High Voltage Keep Out
- Includes (2) Suction Cups
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH7009
- Zoro # G2455796
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 ft |
Width (In.) | 3 5/16 in |
Height (In.) | 4 3/8 in |
Belt Width | 2 1/2 in |
Overall Height | 4 3/8 in |
Details
Item | Magnetic Retractable Belt Barrier |
Belt Color | Red |
Belt Message | Danger High Voltage Keep Out |
Includes | (2) Suction Cups |
Mounting Style | Magnet |
Type | Wall Mount |
Color | Black |
Finish | Plastic |
Legend Color | Black |
Frame Color | Black |
Includes Mounting Hardware | Included |
Indoor/Outdoor Usage | Indoor, Outdoor |
Reflectivity | Non-Reflective |
Legend | Danger High Voltage Keep Out |
Frame Material | Plastic |
Belt Pattern | No Pattern |
Number of Belts | 1 |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Danger High Voltage Keep Out, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, For Mfr. No. 486959 (454232)
- EDGE EYEWEAR Safety Glasses, Copper Driving Polycarbonate Lens, Scratch-Resistant (SDK115-G2)
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3102)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1502)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- BANNER STAKES 7' Yellow ''Cleaning in Progress'' Magnetic Wall Mount Belt Barrier MH7004 (466MH7004)
- BANNER STAKES Magnetic Retrctble Belt Barrier, Sctn Cup (MH7100)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1503)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- MONTOUR LINE Retr. Belt Barrier Black Removable Wall Mount, 7.5ft RDang..Belt (F) (WMX140-BK-DANGERW-RM-S-75)
- Banner Stakes Crowd Control