Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Belt Barrier, 7', Clsd for Maint
Mfr # MH7006
Zoro # G2455820
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 ft
- Belt Color Yellow
- Belt Message Closed for Maintenance
- Includes (2) Suction Cups
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH7006
- Zoro # G2455820
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 ft |
Height (In.) | 4 3/8 in |
Width (In.) | 3 5/16 in |
Belt Width | 2 1/2 in |
Overall Height | 4 3/8 in |
Details
Item | Magnetic Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Closed for Maintenance |
Includes | (2) Suction Cups |
Mounting Style | Magnet |
Type | Wall Mount |
Color | Black |
Finish | Plastic |
Number of Belts | 1 |
Legend | Closed for Maintenance |
Legend Color | Black |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Color | Black |
Reflectivity | Non-Reflective |
Includes Mounting Hardware | Included |
Frame Material | Plastic |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Closed for Maintenance, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- COUGARTRON Etching Stencils and Printers (WELC4016)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW25)
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465P93 (465P93)
- BANNER STAKES Retrctble Belt Barrier, Suction Cup, Blk (MH5100)
- BANNER STAKES Magnetic Retrctble Belt Barrier, 7ft, Yllw (MH7013)
- BANNER STAKES Belt Barrier, Matte, Red Belt (PL4126)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 13ft.Black/Red Belt (MS630-YW-BRD-130)
- Banner Stakes Wall Mounted Retractable Barriers