Shop All Wall Mounted Retractable Barriers
Banner Stakes
Magnetic Belt Barrier, 7', Caution/Cuidado
Mfr # MH7002
Zoro # G2455866
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 ft
- Belt Color Yellow
- Belt Message Caution - Cuidado
- Includes (2) Suction Cups
- Mounting Style Magnet, Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MH7002
- Zoro # G2455866
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 ft |
Height (In.) | 4 3/8 in |
Width (In.) | 3 5/16 in |
Overall Height | 4 3/8 in |
Details
Item | Magnetic Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution - Cuidado |
Includes | (2) Suction Cups |
Mounting Style | Magnet, Suction Cup |
Finish | Plastic |
Type | Wall Mount |
Color | Black |
Frame Color | Black |
Legend | Caution - Cuidado |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Material | Plastic |
Includes Mounting Hardware | Included |
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 7 ft, Belt Color Yellow, Legend Caution - Cuidado, Frame Color Black, Overall Height 4 3/8 in, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- VP RACING FUELS TRIGGER NOZZLE (33320)
- MAGID Elastic Back Support Belt, M (BS9000-M)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1507)
- BANNER STAKES Magnetic Wall Mount Light Kit, Matte (MH1520)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7010L)
- BANNER STAKES Magnetic Belt Barrier, 7', Clsd for Maint (MH7006)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7006L)
- BANNER STAKES 15' Yellow ''Caution'' Magnetic Wall Mount Belt Barrier MH1501 (466MH1501)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- Banner Stakes Wall Mounted Retractable Barriers