Shop All Barricade Lights
Banner Stakes
Light Kit, Matte
Mfr # MHPL4171R
Zoro # G7895898
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Bracket Attachment
- Features Flashing Light or Solid
- Bulb Included Yes
- Belt Message None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banner Stakes
- MFR # MHPL4171R
- Zoro # G7895898
- Country of Origin China
- Category Barricade Lights
Details
Item | Magnetic LED Strobe/Solid Light |
Color | Red |
Includes | Bracket Attachment |
Features | Flashing Light or Solid |
Bulb Included | Yes |
Belt Message | None |
Finish | Matte |
Product Type | Magnetic LED Strobe/Solid Light |
Body Material | Plastic |
For Use With | 30 ft. and 7 ft. Magnetic Wall Mount Barrier |
Description
Magnetic LED Strobe/Solid Light, Product Type Magnetic LED Strobe/Solid Light, For Use With 30 ft. and 7 ft. Magnetic Wall Mount Barrier, Includes Bracket Attachment, Color Red, Finish Matte
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz 8991 Safety Helmet Visor, Anti-Fog, Clear (60208)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM500A)
- PLASTICADE Solar Airport Light, 360 deg., Red (562)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED (03-10-SBLG)
- ZORO SELECT Solar Barricade Light, 7" Head dia., LED (03-10-BSBL)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- Banner Stakes Traffic Safety